MANUAL STEEL STRAPPING SEALER,3/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MANUAL STEEL STRAPPING SEALER,3/4 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4DZT7
  • Mfr. Model # 4DZT7
  • UNSPSC # 44102305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.91 lbs

Technical Specs

  • For Use With Steel
  • Application Round Surfaces
  • Material High Tensile Steel
  • Item Steel strapping Sealer
  • Style Front Action
  • For Strapping Width 3/4"
  • Notch Type Single
  • For Strapping Thickness 0.015" - 0.023"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list