Skip Content
MANUAL STEEL STRAPPING SEALER,1 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANUAL STEEL STRAPPING SEALER,1 1/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4DZU1
  • Mfr. Model # 4DZU1
  • UNSPSC # 44102305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.18 lbs

Technical Specs

  • Item Steel Strapping Sealer
  • Material High Tensile Steel
  • For Use With Polypropylene
  • Style Side Action
  • Notch Type Single
  • For Strapping Width 1-1/4"
  • For Strapping Thickness 0.035"
  • Application Flat Surfaces

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list