MANUAL RANGING MULTIMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MANUAL RANGING MULTIMETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEX410
  • Mfr. Model # EX410
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Technical Specs

  • Bar Graph No
  • Basic DC Accuracy +/-0.50% of Reading + 2 Digits
  • Item Digital Multimeter
  • Battery Type 9V Alkaline
  • Includes Test Leads, Multi-Position Tilt Stand, Magnetic Hanging Strap, Holster, K-Type Temp Probe, Battery and Instructions
  • Temp. Range -4 Degrees F - 1382 Degrees F
  • Min./Max. Memory No
  • Audible Continuity Yes
  • Series EXTECH (R) EX410
  • Display Backlit LCD
  • Data Logging No
  • Auto Ranging No
  • Manufacturers Warranty Length 1 yr.
  • Special Features Low current down to 0.1uA, Input fuse protection and mis-connection warnings
  • Data Hold Yes
  • Peak Hold No
  • Auto Power Off Yes
  • Standards CE, CUL, US
  • Interface None
  • Diode Test Yes
  • AC Response Average
  • Max. AC Volts 750
  • Max. DC Amps 20
  • Max. DC Volts 1,000
  • Max. AC Amps 20
  • Multimeter Style Full Size - Basic Features
  • Calibration Certificate Included No
  • Instrument Safety Rating CAT III 600 V
  • Instrument Counts 2,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list