MANUAL PULLER ST 2 OR 3 WAY LOCKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MANUAL PULLER ST 2 OR 3 WAY LOCKING

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW23MD47
  • Mfr. Model # 23MD47
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.88 lbs

Technical Specs

  • For Use With Jaw Pullers
  • Includes 2 and 3 Way Puller Heads, (3) Long and Short Reach Puller Jaws, Plastic Storage Box
  • Item Manual Puller Set
  • For Use On Wheel Hub
  • Number of Pieces 5
  • Number of Jaws 2 or 3
  • Type Lock On Jaw
  • Screw Size 7/16"-20
  • Jaw Style Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list