MANUAL PULLER ST 19PCS 2 OR 3 JAWS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MANUAL PULLER ST 19PCS 2 OR 3 JAWS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW23MD45
  • Mfr. Model # 23MD45
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.0 lbs

Technical Specs

  • Capacity (Tons) 13
  • For Use With Jaw Pullers
  • For Use On Wheel Hub
  • Includes Push Puller, Jaw Pullers, Bearing Pulling Attachments, Specialized Pullers, and Puller Accessories
  • Number of Pieces 19
  • Number of Jaws 2 or 3
  • Item Manual Puller Set
  • Features Removing Gears, Bearings, Shafts, Pinions, Bearing Outer Races, and other Tightly Fitted Parts
  • Jaw Reach (In.) Varios
  • Jaw Spread (In.) Varios
  • Jaw Style Various
  • Screw Size Various
  • Sizes Included Various
  • Puller Length (In.) Varios

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list