MANUAL PARTS WASHER,55 GAL. DRUM,500 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MANUAL PARTS WASHER,55 GAL. DRUM,500 LBS

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT55D600BCAD
  • Mfr. Model # 55D600BCAD
  • UNSPSC # 24111813
  • CATALOGUE PAGE # 2904
  • Shipping Weight 606.13 lbs

Technical Specs

  • Drum Capacity (Gal.) 55
  • Item Manual Parts Washer
  • For Use With Mfr. No. 55-A208
  • Overall Height (In.) 43
  • Load Capacity (Lb.) 500
  • Overall Width (In.) 27
  • Tank Height (In.) 29-3/8
  • Overall Length (In.) 38
  • Construction Polyethylene
  • Temp. Range (F) 41 Degrees - 104 Degrees
  • Pump Size 135 GPH
  • Output Watts 750
  • Tank Capacity 36 gal.
  • Voltage 120 V
  • Output Frequency (Hertz) 60
  • Heater Type None
  • Work Light No
  • Tank Width (In.) 24
  • Tank Length (In.) 18
  • Includes 55 gal. Drum of Bio-Circle AERO Bioremediating Cleaning Solution
  • Nominal Tank Depth (In.) 10
  • Type Bioremediating
  • Resists Corrosion
  • Standards Boeing D6-17487 Revision R, Douglas Aircraft Company CSD No.1 Type I, AMS 1526C, MIL-PRF-29602A
  • Filtration User Changeable

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list