MANUAL PARTS WASHER,55 GAL DRUM,135 GPH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MANUAL PARTS WASHER,55 GAL DRUM,135 GPH

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT55D350BCLD
  • Mfr. Model # 55D350BCLD
  • UNSPSC # 24111813
  • CATALOGUE PAGE # 2904
  • Shipping Weight 573.06 lbs

Technical Specs

  • Drum Capacity (Gal.) 55
  • Item Manual Parts Washer
  • Load Capacity (Lb.) 220
  • For Use With Mfr. No. 55-A008
  • Overall Height (In.) 44
  • Overall Length (In.) 35
  • Overall Width (In.) 24
  • Tank Height (In.) 28-13/64
  • Pump Size 135 GPH
  • Construction Polyethylene
  • Temp. Range (F) 41 Degrees - 104 Degrees
  • Output Watts 675
  • Tank Capacity 24 gal.
  • Voltage 120 V
  • Output Frequency (Hertz) 60
  • Work Light No
  • Heater Type None
  • Tank Width (In.) 22-1/2
  • Tank Length (In.) 17
  • Includes 55 gal. Drum of Bio-Circle L Bioremediating Cleaning Solution
  • Nominal Tank Depth (In.) 8
  • Type Bioremediating
  • Resists Corrosion
  • Standards NSF, EPA40, CARB Compliant, HAP
  • Filtration User Changeable

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list