Discontinued with Replacement
MANUAL PARTS WASHER,5.2 GAL DRUM,220 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MANUAL PARTS WASHER,5.2 GAL DRUM,220 LBS

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT55D350BCAP
  • Mfr. Model # 55D350BCAP
  • UNSPSC # 24111813
  • CATALOGUE PAGE # 2904
  • Shipping Weight 352.66 lbs
Suggested Replacement Product
MANUAL PARTS WASHER,5.2 GAL DRUM,500 LBS

Your Price: NA

Technical Specs

  • For Use With Mfr. No. 55-A208
  • Drum Capacity (Gal.) 5.2
  • Item Manual Parts Washer
  • Load Capacity (Lb.) 220
  • Overall Height (In.) 44
  • Overall Width (In.) 24
  • Overall Length (In.) 35
  • Tank Height (In.) 28-13/64
  • Temp. Range (F) 41 Degrees - 104 Degrees
  • Construction Polyethylene
  • Output Watts 675
  • Pump Size 135 GPH
  • Tank Capacity 24 gal.
  • Voltage 120 V
  • Output Frequency (Hertz) 60
  • Heater Type None
  • Work Light No
  • Tank Width (In.) 22-1/2
  • Tank Length (In.) 17
  • Includes (6) 5.3 gal. Pails of Bio-Circle AERO Bioremediating Cleaning Solution
  • Nominal Tank Depth (In.) 8
  • Type Bioremediating
  • Resists Corrosion
  • Standards Boeing D6-17487 Revision R, Douglas Aircraft Company CSD No.1 Type I, AMS 1526C, MIL-PRF-29602A
  • Filtration User Changeable

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list