Discontinued with Replacement
MANUAL PARTS WASHER,5.2 GAL DRUM,135 GPH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MANUAL PARTS WASHER,5.2 GAL DRUM,135 GPH

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT55D350BCLP
  • Mfr. Model # 55D350BCLP
  • UNSPSC # 24111813
  • CATALOGUE PAGE # 2904
  • Shipping Weight 352.66 lbs
Suggested Replacement Product
MANUAL PARTS WASHER,36 GAL. TANK,135 GPH

Your Price: NA

Technical Specs

  • For Use With Mfr. No. 55-A008
  • Drum Capacity (Gal.) 5.2
  • Item Manual Parts Washer
  • Load Capacity (Lb.) 220
  • Overall Length (In.) 35
  • Overall Width (In.) 24
  • Overall Height (In.) 44
  • Tank Height (In.) 28-13/64
  • Temp. Range (F) 41 Degrees - 104 Degrees
  • Construction Polyethylene
  • Output Watts 675
  • Pump Size 135 GPH
  • Voltage 120 V
  • Tank Capacity 24 gal.
  • Output Frequency (Hertz) 60
  • Heater Type None
  • Work Light No
  • Tank Width (In.) 22-1/2
  • Tank Length (In.) 17
  • Nominal Tank Depth (In.) 8
  • Includes (6) 5.3 gal. Pails of Bio-Circle L Bioremediating Cleaning Solution
  • Type Bioremediating
  • Resists Corrosion
  • Standards NSF, EPA40, CARB Compliant, HAP
  • Filtration User Changeable

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list