Discontinued with Replacement
MANUAL PARTS WASHER,24 GAL TANK,220 LBS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MANUAL PARTS WASHER,24 GAL TANK,220 LBS.

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT55D350BCUD
  • Mfr. Model # 55D350BCUD
  • UNSPSC # 24111813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 573.06 lbs
Suggested Replacement Product
PARTS WASHER,55 GAL. DRUM,36 GAL. TANK

Your Price: NA

Technical Specs

  • Drum Capacity (Gal.) 55
  • For Use With Mfr. No. 55-A108
  • Item Manual Parts Washer
  • Load Capacity (Lb.) 220
  • Overall Height (In.) 44
  • Overall Length (In.) 35
  • Tank Height (In.) 28-13/64
  • Temp. Range (F) 41 Degrees - 104 Degrees
  • Overall Width (In.) 24
  • Pump Size 135 GPH
  • Construction Polyethylene
  • Output Watts 675
  • Voltage 120 V
  • Tank Capacity 24 gal.
  • Heater Type None
  • Output Frequency (Hertz) 60
  • Work Light No
  • Tank Length (In.) 17
  • Tank Width (In.) 22-1/2
  • Nominal Tank Depth (In.) 8
  • Includes 55 gal. Drum of Bio-Circle ULTRA Heavy Duty Bioremediating Cleaning Solution
  • Type Bioremediating
  • Standards NSF, EPA40, CARB Compliant, HAP
  • Resists Corrosion
  • Filtration User Changeable

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list