Skip Content
MANUAL PALLET LIFTER,2200 LB.,27 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANUAL PALLET LIFTER,2200 LB.,27 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2PLJ2
  • Mfr. Model # 2PLJ2
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 292.5 lbs

Technical Specs

  • Colour Stainless Steel
  • Finish Stainless
  • Load Capacity 2,200 lb.
  • Item Manual Pallet Lifter
  • Overall Length 61-3/4"
  • Overall Height 48-1/4
  • Tilting Deg. Non-Tilting
  • Overall Width 27"
  • Fork Length 46"
  • Fork Height Lowered 3-3/8"
  • Caster Wheel Dia. 7"
  • Fork Height Raised 31-1/2"
  • Width Across Forks 27"
  • Width Between Forks 14-3/8"
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Caster Wheel Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list