Skip Content
MANUAL PALLET LIFTER,2200 LB.,27 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANUAL PALLET LIFTER,2200 LB.,27 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2PLH7
  • Mfr. Model # 2PLH7
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 293.75 lbs

Technical Specs

  • Colour Red/Black
  • Load Capacity 2,200 lb.
  • Finish Powder Coated
  • Item Manual Pallet Lifter
  • Overall Height 48-1/4
  • Overall Length 61-3/4"
  • Overall Width 27"
  • Fork Length 46"
  • Caster Wheel Dia. 8"
  • Tilting Deg. Non-Tilting
  • Fork Height Lowered 3-3/8"
  • Width Across Forks 27"
  • Fork Height Raised 31-1/2"
  • Caster Wheel Material Polyurethane
  • Width Between Forks 14-3/8"
  • Caster Wheel Type (2) Rigid, (2) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list