Skip Content
MANUAL LIFT,STRADDLE,LOAD CAP 400 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANUAL LIFT,STRADDLE,LOAD CAP 400 L

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11N199
  • Mfr. Model # 11N199
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 160.0 lbs

Technical Specs

  • Item Invertible Fork Straddle Lift
  • Load Capacity 400 lb.
  • Overall Height 67"
  • Overall Length 43"
  • Frame Material Mast Frame:Aluminum Other Parts: Steel
  • Overall Width 29''
  • Fork Length 22"
  • Load Center 10"
  • Fork Width 4"
  • Front Wheel Dia. 2"
  • Rear Wheel Dia. 8"
  • Rear Caster Dia. 8"
  • Caster Wheel Type 6
  • Lifting Height Min. 2''
  • Lifting Height Forks Down 98"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list