Skip Content
MANUAL LIFT,STANDARD,LOAD CAP 400 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MANUAL LIFT,STANDARD,LOAD CAP 400 L

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11N196
  • Mfr. Model # 11N196
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 160.0 lbs

Technical Specs

  • Item Invertible Fork Material Lift
  • Load Capacity 400 lb.
  • Overall Height 67"
  • Overall Length 34-1/2''
  • Overall Width 24"
  • Frame Material Mast Frame:Aluminum Other Parts: Steel
  • Fork Width 4"
  • Fork Length 22"
  • Load Center 10"
  • Rear Wheel Dia. 8"
  • Front Wheel Dia. 2"
  • Rear Caster Dia. 8"
  • Lifting Height Min. 3-1/2''
  • Lifting Height Forks Down 98"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list