Skip Content
MANUAL LABELMAKER,3-1/3 IN. W,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANUAL LABELMAKER,3-1/3 IN. W,BLACK

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AU23
  • Mfr. Model # 5AU23
  • UNSPSC # 43212108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • For Use With Mfr. No. 53069, 530602, 530606
  • Includes (1) Tape, 1/2", 12 ft.
  • Colour Black
  • Item Manual Labelmaker
  • Material Vinyl
  • Max. Lines of Print 1
  • Overall Width 3-1/3"
  • Display (1) Line
  • Overall Height 3-2/5"
  • Font Size Medium
  • Tape Width 3/8, 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list