Skip Content
MANUAL HOIST T500 SERIES 4 TON CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANUAL HOIST T500 SERIES 4 TON CAP

TIRFOR(R)

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA18129
  • Mfr. Model # 18129
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1874
  • Shipping Weight 89.0 lbs

Technical Specs

  • Finish Silver
  • Includes Manual
  • Standards ANSI B30-21
  • Item Wire Hoist
  • Material Steel
  • Lifting Capacity 8,000 lbs.
  • Pull Capacity 16,000 lbs.
  • Min. Between Hooks 29"
  • Hook Opening 1"
  • Hoist Mount Hook Mounted - No Trolley
  • Cable or Rope Dia. 5/8"
  • Manual Cable Hoist/Puller Item Manual Cable Hoist
  • Cable or Rope Length 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list