Skip Content
MANUAL HOIST T500 SERIES 1 TON CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANUAL HOIST T500 SERIES 1 TON CAP

TIRFOR(R)

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA18109
  • Mfr. Model # 18109
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1874
  • Shipping Weight 30.0 lbs

Technical Specs

  • Includes Manual
  • Finish Silver
  • Material Steel
  • Item Wire Hoist
  • Pull Capacity 4,000 lbs.
  • Standards ANSI B30-21
  • Min. Between Hooks 20-1/2"
  • Lifting Capacity 2,000 lbs.
  • Hook Opening 1"
  • Cable or Rope Length 30 ft.
  • Manual Cable Hoist/Puller Item Manual Cable Hoist
  • Hoist Mount Hook Mounted - No Trolley
  • Cable or Rope Dia. 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list