Skip Content
MANUAL CMBNTN TOOL SEALLESS 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MANUAL CMBNTN TOOL SEALLESS 5/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4DZV3
  • Mfr. Model # 4DZV3
  • UNSPSC # 44102305
  • CATALOGUE PAGE # 2105
  • Shipping Weight 11.27 lbs

Product Details

Combination manual sealless tool. Tension, crimp and cut with just 1 tool. No seals required. Dual ratchet system. Can be used for retensioning loose straps. For use on flat applications.

Technical Specs

  • Application Flat Surfaces
  • For Use With Steel
  • Material Steel
  • Item Steel Strapping Combo Tool
  • Style Sealless
  • For Strapping Thickness 0.023"
  • For Strapping Width 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list