Skip Content
MANUAL CMBNTN TOOL SEALLESS 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

MANUAL CMBNTN TOOL SEALLESS 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4DZV2
  • Mfr. Model # 4DZV2
  • UNSPSC # 44102305
  • CATALOGUE PAGE # 2105
  • Shipping Weight 11.18 lbs

Product Details

Combination manual sealless tool. Tension, crimp and cut with just 1 tool. No seals required. Dual ratchet system. Can be used for retensioning loose straps. For use on flat applications.

Technical Specs

  • For Use With Steel
  • Application Flat Surfaces
  • Material Steel
  • Item Steel Strapping Combo Tool
  • Style Seal Less
  • For Strapping Width 1/2"
  • For Strapping Thickness 0.023"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list