MANUAL CABLE HOIST 7050 LB CARB STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MANUAL CABLE HOIST 7050 LB CARB STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TM65
  • Mfr. Model # 20TM65
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1874
  • Shipping Weight 132.27 lbs

Technical Specs

  • Material Carbon Steel
  • Finish Galvanized
  • Item Cable Hoist
  • Includes 66 ft. Winch Cable with Hook
  • Standards ASME B30.21
  • Ratchet Positive Locking
  • Lifting Capacity 7,050 lbs.
  • Min. Between Hooks 27-1/4"
  • Pull Capacity 10,575 lbs.
  • Hook Opening 1-1/8"
  • Cable or Rope Dia. 5/8"
  • Hoist Mount Hook Mounted - No Trolley
  • Cable or Rope Length 66 ft.
  • Manual Cable Hoist/Puller Item Manual Cable Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list