MANUAL CABLE HOIST 3520 LB CARB STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MANUAL CABLE HOIST 3520 LB CARB STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TM64
  • Mfr. Model # 20TM64
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1874
  • Shipping Weight 38.36 lbs

Technical Specs

  • Includes 66 ft. Winch Cable with Hook
  • Finish Galvanized
  • Item Cable Hoist
  • Material Carbon Steel
  • Standards ASME B30.21
  • Ratchet Positive Locking
  • Hook Opening 7/8"
  • Pull Capacity 5,280 lbs.
  • Lifting Capacity 3,520 lbs.
  • Min. Between Hooks 21-5/8"
  • Cable or Rope Dia. 7/16"
  • Hoist Mount Hook Mounted - No Trolley
  • Manual Cable Hoist/Puller Item Manual Cable Hoist
  • Cable or Rope Length 66 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list