Skip Content
MANUAL CABLE HOIST 1760 LB CARB STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANUAL CABLE HOIST 1760 LB CARB STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TM63
  • Mfr. Model # 20TM63
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1874
  • Shipping Weight 39.68 lbs

Technical Specs

  • Item Cable Hoist
  • Includes 66 ft. Winch Cable with Hook
  • Finish Galvanized
  • Standards ASME B30.21
  • Ratchet Positive Locking
  • Material Carbon Steel
  • Hook Opening 7/8"
  • Lifting Capacity 1,760 lbs.
  • Pull Capacity 2,640 lbs.
  • Min. Between Hooks 17-1/4"
  • Hoist Mount Hook Mounted - No Trolley
  • Cable or Rope Length 66 ft.
  • Cable or Rope Dia. 5/16"
  • Manual Cable Hoist/Puller Item Manual Cable Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list