Skip Content
MANTLE TABLETOP CLOTH 120V 5000ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANTLE TABLETOP CLOTH 120V 5000ML

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRIHM5000VF1
  • Mfr. Model # HM5000VF1
  • UNSPSC # 40101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Max. Temp. 900 Degrees F
  • For Use With Round-Bottom Flasks
  • Item Mantle
  • Voltage 120
  • Wattage 620

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list