MANTIS, BLACK FRAME I/O CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MANTIS, BLACK FRAME I/O CLEAR

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFMT119
  • Mfr. Model # MT119
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2517
  • Shipping Weight 1.0 lbs

Product Details

Unique fold design reduces warehouse/tool crib space by half. Lightweight frame flexes to fit a wide assortment of head shapes/sizes. Excellent orbital seal. TPR soft nose piece and temples sleeves for comfort. Breakaway cord included. CSA certified to Z94.3 standards.

Technical Specs

  • Eyewear Frame Style Frameless
  • Polarized Lens No
  • Eyewear Size Universal
  • Primary Lens Color Indoor/Outdoor
  • Photochromatic Lens No
  • Includes Cord
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Lens Colour Indoor/Outdoor
  • Series Mantis(TM)
  • Standards ANSI Z87.1-2010
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Hybrid
  • Temple Colour Black
  • Gender Unisex
  • Metal Detectable No
  • X-Ray Detectable No
  • Foam Lined No
  • Eyewear Frame Design Wraparound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list