MANTIS, BLACK FRAME I/O CLEAR AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MANTIS, BLACK FRAME I/O CLEAR AF

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFMT119AF
  • Mfr. Model # MT119AF
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2517
  • Shipping Weight 1.0 lbs

Product Details

Unique fold design reduces warehouse/tool crib space by half. Lightweight frame flexes to fit a wide assortment of head shapes/sizes. Excellent orbital seal. TPR soft nose piece and temples sleeves for comfort. Breakaway cord included. CSA certified to Z94.3 standards.

Technical Specs

  • Item Safety Glasses
  • Includes N/A
  • Series Mantis
  • Frame Colour N/A
  • Frame Material Polycarbonate
  • Standards ANSI Z87+, CAN/CSA Z94.3
  • UV Protection 99.99%
  • Temple Style Hybrid
  • Gender Unisex
  • Temple Colour Black
  • Foam Lined No
  • Lens Material Polycarbonate
  • Metal Detectable No
  • Primary Frame Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list