!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MANTIS, BLACK FRAME CLEAR AF

MANTIS, BLACK FRAME CLEAR AF

CREWS

MANTIS, BLACK FRAME CLEAR AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANTIS, BLACK FRAME CLEAR AF

MANTIS, BLACK FRAME CLEAR AF

CREWS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MSFMT110AF
  • Mfr. Model # MT110AF
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Unique fold design reduces warehouse/tool crib space by half. Lightweight frame flexes to fit a wide assortment of head shapes/sizes. Excellent orbital seal. TPR soft nose piece and temples sleeves for comfort. Breakaway cord included. CSA certified to Z94.3 standards.

Technical Specs

  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Includes Eyeglass Cord
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI Z87.1-2010
  • Frame Colour Clear
  • Gender Unisex
  • Item Safety Glasses
  • Lens Colour Clear
  • Metal Detectable No
  • Series Mantis(TM)
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list