Skip Content
MANILA ROPE,DIA 1/4 IN,LENGTH 1200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANILA ROPE,DIA 1/4 IN,LENGTH 1200

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12U281
  • Mfr. Model # 12U281
  • UNSPSC # 31151507
  • CATALOGUE PAGE # 1914
  • Shipping Weight 30.7 lbs

Product Details

Rope, Rope Material Manilla, Rope Construction Twisted, Rope Dia. 1/4 In., Length 1,200 ft., Working Load Limit 54 lb., Tensile Strength 540 lb., Package Type Coil, Light Brown.

Technical Specs

  • Colour Light Brown
  • Tensile Strength 540 lbs.
  • Item Rope
  • Length 1,200 ft.
  • Rope Material Manila
  • Working Load Limit 54 lbs.
  • Rope Dia. 1/4"
  • Package Type Coil
  • Rope Construction Twisted
  • Rope Sub-Category All Purpose
  • Rope Item General Utility Rope

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list