MANILA ROPE,DIA 1/2 IN,LENGTH 600 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MANILA ROPE,DIA 1/2 IN,LENGTH 600 F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12U284
  • Mfr. Model # 12U284
  • UNSPSC # 31151507
  • CATALOGUE PAGE # 1914
  • Shipping Weight 40.32 lbs

Product Details

Rope, Rope Material Manila, Rope Construction Twisted, Rope Dia. 1/2 In., Length 600 ft., Working Load Limit 239 lb., Tensile Strength 2,385 lb., Package Type Coil, Light Brown.

Technical Specs

  • Colour Light Brown
  • Length 600 ft.
  • Tensile Strength 2,385 lbs.
  • Item Rope
  • Rope Material Manila
  • Working Load Limit 239 lbs.
  • Rope Dia. 1/2"
  • Rope Construction Twisted
  • Package Type Coil
  • Rope Item General Utility Rope
  • Rope Sub-Category All Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list