MANIKIN CPR RECORDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MANIKIN CPR RECORDING

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMAPP04002
  • Mfr. Model # PP04002
  • UNSPSC # 14111531
  • CATALOGUE PAGE # 2210
  • Shipping Weight 26.0 lbs

Product Details

This manikin precisely measures all actions associated with CPR, and compares them to the updated 2010 AHA CPR Standards. Included with the CPR Recording Manikin are an external laptop, three face pieces, three lungs, carry case, and user information. Comfortable pin lock or exclusive SURE-LOCK ratchet adjustment suspensions. Accessory slots & chin strap attachments. Meets ANSI Type I, Z89.1-2009. CSA certified Type 1 Z94.1-05 Class E.

Technical Specs

  • Item CPR Recording Manikin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list