MANIFOLD,PEX,3/4IN INLET,1/2IN OUTL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MANIFOLD,PEX,3/4IN INLET,1/2IN OUTL

ZURN PEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10A641
  • Mfr. Model # 10A641
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.14 lbs

Technical Specs

  • Overall Length 19.5"
  • Overall Height 1.875"
  • Item Manifold
  • Overall Width 1.25"
  • Standards ASTM F877 F1807
  • Inlet Size (1) 3/4" Brass
  • Outlet Size 1/2"
  • Compliance NSF Annex G (low lead)
  • Specific Fitting Shape Manifold
  • Basic Fitting Material Metal
  • Fitting Connection Type PEX
  • Tube Fitting Material Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list