MANIFOLD,PEX,1IN INLET,1/2IN OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MANIFOLD,PEX,1IN INLET,1/2IN OUTLET

ZURN PEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10A633
  • Mfr. Model # 10A633
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.59 lbs

Technical Specs

  • Overall Height 2.98"
  • Item Manifold
  • Overall Length 26.37"
  • Overall Width 5.88"
  • Standards ASTM F877 F1807
  • Inlet Size (3 ) 1" Male
  • Outlet Size 1/2"
  • Mounting Hole Size 1/4"
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fitting Connection Type MNPS
  • Basic Fitting Material Plastic
  • Specific Fitting Shape Manifold
  • Tube Fitting Material CR Polymer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list