Skip Content
MANIFOLD,NEEDLE VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANIFOLD,NEEDLE VALVE

LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1U828
  • Mfr. Model # 1U828
  • UNSPSC # 40141602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Includes 5/8 to 18 UNF Central Mounting
  • Item Needle Valve Manifold
  • Inlet (In.) 1/4 NPTF
  • Material of Construction Aluminum with Buna-N Seals and Glass Sights
  • Number of Feeds 2
  • Outlet (In.) 1/4 Tube
  • Overall Width 4-3/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list