Skip Content
MANIFOLD GAUGE SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANIFOLD GAUGE SET

ROBINAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBN48510
  • Mfr. Model # 48510
  • UNSPSC # 25172405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.9 lbs

Technical Specs

  • For Use With Air Conditioning
  • Application Deluxe Combination Side Can Tap Featurs-1/4" Mfi And 1:2" Acme Ports-inged Inserts For Cans Of R-12,r-134a And Their Oils Hinged Insetr Does Not Get Lost
  • Includes 72" R134a Hose Set (1/2" ACME x 14mm)
  • Item Manifold Hose Kit
  • Number of Pieces 3
  • Type 90 Degrees Manual Couplers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list