Skip Content
MANIFOLD BLOCK,2 STATIONS,1/4 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANIFOLD BLOCK,2 STATIONS,1/4 NPT

NUMATICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JCP9
  • Mfr. Model # 3JCP9
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Cv 1
  • For Use With L1 Series Valves
  • Height (In.) 1
  • Item Manifold Assembly
  • Includes Valve Mounting Hardware
  • Length (In.) 3-7/8
  • NPT Port (In.) 1/4
  • Width (In.) 2-5/16
  • Number of Stations 2
  • Series L1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list