Skip Content
MANIFOLD,90 DEG,1/2 IN INLET,5 OUTL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANIFOLD,90 DEG,1/2 IN INLET,5 OUTL

PNEUMADYNE INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KHE6
  • Mfr. Model # 2KHE6
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Manifold
  • Overall Height 1-1/2"
  • Overall Length 5-3/4"
  • Overall Width 1-1/2"
  • Standards -
  • Outlet Size 3/8"
  • Mounting Hole Size 0.20"
  • Inlet Size 1/2"
  • Pipe Fitting Material Black Anodized Aluminum
  • Fitting Connection Type NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list