MANIFOLD 3/8IN INLET 1/4IN OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MANIFOLD 3/8IN INLET 1/4IN OUTLET

PNEUMADYNE INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KHA9
  • Mfr. Model # 2KHA9
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Manifold
  • Overall Height 1-1/4"
  • Overall Width 1-1/4"
  • Overall Length 3.88"
  • Standards -
  • Outlet Size 1/4"
  • Inlet Size 3/8"
  • Mounting Hole Size 0.20"
  • Fitting Connection Type NPT
  • Pipe Fitting Material Black Anodized Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list