Skip Content
MANIFOLD,3/8 IN INLET,6 OUTLETS,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANIFOLD,3/8 IN INLET,6 OUTLETS,SS

PNEUMADYNE INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KHL9
  • Mfr. Model # 2KHL9
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Overall Width 1-1/4"
  • Item Manifold
  • Overall Length 5.63"
  • Overall Height 1-1/4"
  • Standards NSF 61
  • Inlet Size 3/8"
  • Outlet Size 1/4"
  • Mounting Hole Size 0.20"
  • Pipe Fitting Material Stainless Steel
  • Fitting Connection Type NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list