Skip Content
MANIFOLD,3/4 X CLOSED IN,3 OUTLETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANIFOLD,3/4 X CLOSED IN,3 OUTLETS

SHARKBITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F903
  • Mfr. Model # 19F903
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Manifold
  • Overall Height 2.52"
  • Overall Length 8"
  • Overall Width 1"
  • Standards ASSE 1061, ASTM F877, NSF-61
  • Inlet Size 3/4"
  • Outlet Size Closed
  • Compliance Certified For Use in Potable Water Applications
  • Basic Fitting Material Metal
  • Fitting Connection Type Push Fit
  • Tube Fitting Material Copper
  • Specific Fitting Shape Manifold

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list