Skip Content
Discontinued with Replacement
MANIFOLD 2V BRASS LPF5 FTANTI-BLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MANIFOLD 2V BRASS LPF5 FTANTI-BLOW

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWQAL5SMA
  • Mfr. Model # QAL5SMA
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.51 lbs
Suggested Replacement Product
MANIFOLD 2V BRASS LPF5 FTANTI-BLOW

Price: NA

Product Details

2-valve brass manifolds with 2-1/2 in colour coded LPF(TM) booted gauges and hanging hook. Use with refrigerants R22/R-404a/R-134a.

Technical Specs

  • Item 2-Valve Brass Manifold with (3) 5' Soft Magic(TM) Hoses and Anti-Blow Back Fittings

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list