Skip Content
MANIFOLD 2V BRASS LPF 5FT ANTI-BLO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MANIFOLD 2V BRASS LPF 5FT ANTI-BLO

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWQS4L5HA
  • Mfr. Model # QS4L5HA
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 795
  • Shipping Weight 3.6 lbs

Product Details

2-valve brass manifolds with 2-1/2 in colour coded LPF(TM) booted gauges and hanging hook. Use with Refrigerants R-410a/R-22/R-404a.

Technical Specs

  • Features Hoses are High Pressure Soft Magic Barrier, Easy-to-Read 2-1/2" Gauges with Color Coded Refrigerant Scales and Color Coded Gauge Boots
  • Includes 5 ft. Soft Magic(R) Anti-Blowback Hose Set
  • Material Brass
  • Item Manifold Gauge
  • Number of Hoses 3
  • Number of Valves 2
  • Hose Length 60"
  • Gauges Low Side Blue 0 - 250 PSI
  • Gauges High Side Red 0 - 800 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list