MANIFOLD,1/2 IN INLET,5 OUTLETS,ALU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MANIFOLD,1/2 IN INLET,5 OUTLETS,ALU

PNEUMADYNE INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KHD7
  • Mfr. Model # 2KHD7
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Overall Length 5-3/4"
  • Item Manifold
  • Overall Height 1-1/2"
  • Standards -
  • Outlet Size 3/8"
  • Overall Width 1-1/2"
  • Inlet Size 1/2"
  • Mounting Hole Size 0.20"
  • Pipe Fitting Material Black Anodized Aluminum
  • Fitting Connection Type NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list