Skip Content
MANHOLE COVER HOOK 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANHOLE COVER HOOK 24IN

CHERNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TCR4
  • Mfr. Model # 3TCR4
  • UNSPSC # 27121801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Features 90 Degrees Handle
  • Capacity 300 lbs.
  • Item Manhole Cover Hook
  • Material Steel
  • Colour Silver
  • Overall Height 24"
  • Overall Length 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list