Skip Content
MANDRL ASSMBLY UNIFIED WHL 933 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MANDRL ASSMBLY UNIFIED WHL 933

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN59421
  • Mfr. Model # 59421
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Unified Wheels
  • Length (In.) 2-1/2
  • Fits Hole (In.) 1/4 - 5/16
  • Item Mandrel Assembly
  • Max. Wheel Width (In.) 1
  • Shank Dia. (In.) 1/4
  • Package Quantity 2
  • For Wheel Dia. (In.) 2 - 3
  • Washer O.D. (In.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list