Skip Content
MANDREL STARTER KIT,DREMEL ROTARY TOOLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANDREL STARTER KIT,DREMEL ROTARY TOOLS

DREMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMLEZ406-02
  • Mfr. Model # EZ406-02
  • UNSPSC # 23101515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

Mandrel Starter Kit, Cutting metal, Dia. (In.) 5-1/2, Overall Length (In.) 2-1/2, For Use With Dremel Rotary Tools, Includes Mfr. No. EZ402 Mandrel, (5) Mfr. No. EZ456 Cutting wheels, Number of Pieces 6

Technical Specs

  • Dia. (In.) 1-1/2
  • Includes No. 1PKX8 Mandrel, (5) No. 1PKX5 Cut-Off Wheels
  • Item Mandrel Starter Kit
  • Application Cuts Metal and Plastic
  • For Use With Cuts Metal and Plastic
  • Number of Pieces 6
  • Max. Cutting Dia. (In.) 1-1/2
  • Overall Length (In.) 2-1/2
  • Package Quantity 1
  • Construction Abrasive Blade with Fiberglass Reinforcement

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list