Skip Content
MANDREL QUIKCHANGE 7/16IN(1-1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANDREL QUIKCHANGE 7/16IN(1-1/

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW1803
  • Mfr. Model # DW1803
  • UNSPSC # 31191519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.545 lbs

Product Details

Hole saw mandrels. 7/16 inch shank.

Technical Specs

  • For Use With For 1-1/4 to 6" Hole Saws
  • Includes Mandrel Body,drill Bit and Set Screw
  • Material Bi-Metal
  • Item Quick Change Hole Saw Mandrels
  • Overall Length 5-1/16"
  • Thread Size 5/8-18
  • Shank Shape Quick Change Hex
  • Pilot Drill Size 1/4"
  • Shank Size 7/16"
  • Replacement Pilot Drill No. Mfr. No. DW1808
  • Fits Hole Saw Dia. 1-1/4" - 6"
  • Hole Saw Product Grouping Hole Saws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list