MANDREL QUICK CHANGE 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MANDREL QUICK CHANGE 3/8IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSPCM38
  • Mfr. Model # PCM38
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 485
  • Shipping Weight 0.38 lbs

Product Details

A multi-material hole saw. Drills through solid wood, laminate, plywood, chipboard, cement board, roofing tiles, aerated concrete, plastics or fiber reinforced components. Provides fast cutting with excellent lifetime.

Technical Specs

  • Item Quick Change Mandrel
  • Material High Speed Steel
  • Shank Shape Hex
  • For Use With Use with An01 or An02
  • Pilot Drill Size 1/4" Dia. X 3-3/8" L
  • Shank Size 3/8"
  • Fits Hole Saw Dia. 9/16" - 6"
  • Replacement Pilot Drill No. Mfr. No. HB85PB
  • Hole Saw Product Grouping Hole Saw Accessories

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list