MANDREL HEAVY DUTY BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MANDREL HEAVY DUTY BALL BEARING

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L099
  • Mfr. Model # 6L099
  • UNSPSC # 27112811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Drive Shaft (In.) 3/4 x 12
  • Housing Die-cast
  • Left Hand Thread (In.) 5/8-11
  • Includes Hex Nut and Two Machined Flange Washers (1 1/2" O.D.) for Each End
  • Item Heavy Duty Ball Bearing Mandrel
  • Right Hand Thread (In.) 5/8-11
  • Max. RPM 3000
  • Pulley Outside Dia. (In.) 2
  • Pillow Block Type Prelubricated and Sealed Setscrew-type Ball Bearing
  • Requires A or 4L Type Belt
  • Suitable For Jackshaft Applications

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list