Skip Content
MANDAL JACKET S ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANDAL JACKET S ORANGE

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH70129-290S
  • Mfr. Model # 70129-290S
  • UNSPSC # 41681545
  • CATALOGUE PAGE # 2299
  • Shipping Weight 2.2 lbs

Technical Specs

  • Material 100% Polyester, PVC Coated
  • Size Small
  • Colour Orange
  • Resists Water, Wind, Cold, Chemicals, Oil
  • Fabric Weight 410 g/m²
  • Closure Type Storm Flap with Snap Closures
  • Number of Outside Pockets 2
  • Gender Men's
  • Liner Material Polyester
  • Item Mandal Jacket
  • Seam Style Sewn and Microwelded
  • Thickness 35 mm
  • Jacket Length 30"
  • Number of Inside Pockets 0
  • Sub-Category Rain Jackets/Raincoats
  • Fits Chest Size 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list