MANDAL JACKET M ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MANDAL JACKET M ORANGE

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH70129-290M
  • Mfr. Model # 70129-290M
  • UNSPSC # 41681545
  • CATALOGUE PAGE # 2299
  • Shipping Weight 2.2 lbs

Technical Specs

  • Size Medium
  • Material 100% Polyester, PVC Coated
  • Colour Orange
  • Resists Water, Wind, Cold, Chemicals, Oil
  • Closure Type Storm Flap with Snap Closures
  • Liner Material Polyester
  • Gender Men's
  • Fabric Weight 410 g/m²
  • Number of Outside Pockets 2
  • Item Mandal Jacket
  • Seam Style Sewn and Microwelded
  • Thickness 35 mm
  • Jacket Length 30-1/2"
  • Number of Inside Pockets 0
  • Fits Chest Size 37-1/2" - 39"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list