Skip Content
MANDAL JACKET L YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANDAL JACKET L YELLOW

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH70129-310L
  • Mfr. Model # 70129-310L
  • UNSPSC # 41681545
  • CATALOGUE PAGE # 2299
  • Shipping Weight 2.2 lbs

Technical Specs

  • Resists Water, Wind, Cold, Chemicals, Oil
  • Material 100% Polyester, PVC Coated
  • Size Large
  • Colour Yellow
  • Closure Type Storm Flap with Snap Closures
  • Fabric Weight 410 g/m²
  • Gender Men's
  • Number of Outside Pockets 2
  • Liner Material Polyester
  • Item Mandal Jacket
  • Seam Style Sewn and Microwelded
  • Thickness 35 mm
  • Jacket Length 31-1/2"
  • Number of Inside Pockets 0
  • Fits Chest Size 41" - 42-1/2"
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list